Toolholder Weldon shank 16/26

Article no.: 218205 16/26
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
  • Through-coolant: yes

Product details

Technical Data

Shank type Weldon shank
Through-coolant yes
Collar ⌀ d1 26 mm
Collar length L1 50 mm
Overall length Ltot 116 mm
Shank ⌀ Ds h6 25 mm
Clamping washer 219845
Clamping screw 219837 (SW3; 6.0 Nm)
Type of product Side milling cutter

Identification numbers & Classifications

Article number 218205 16/26
EAN / GTIN 2050001737298
Manufacturer number 163703

Description

Version:

Saw blades secured by a single screw in the centre. Quadrogon interface for improved torque transmission and torsional stiffness.

Supplied with:

Supplied with clamping washer and clamping screw.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart