Drawer subdivision-set

Article no.: 2148/700
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Drawer divider

Identification numbers & Classifications

Article number 2148/700
EAN / GTIN 4017976321486
Manufacturer number 2148/700
L-Number L90080 1058

Description

Version:

accessories

Description:

Made of galvanized steel sheet, insertable. 2 longitudinal partitions and 6 dividing sheets.

Feature:

Total width (mm): 410
Total depth (mm): 675
Total height (mm): 105
Colour: galvanised
Note: for drawers 700 mm deep

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart