Offset screwdriver set 2 – 12 Inside hexagon profile

Article no.: 2100/10P
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 2100/10P
EAN / GTIN 4000896011506
Manufacturer number 2100/10P
L-Number L60140 412

Description

Description:

Metric dimensions
  • Plastic roll
  • Surface: nickel-plated
  • DIN ISO 2936
  • Output: Inside hexagon profile
  • Wrench size: ∙ 2 – 12
  • Net weight: 0.54 kg
  • Number of tools: 10

Supplied with:

Offset screwdriver 2100-02 ∙ 2100-03 ∙ 2100-04 ∙ 2100-05 ∙ 2100-06 ∙ 2100-07 ∙ 2100-08 ∙ 2100-09 ∙ 2100-10 ∙ 2100-12

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart