Adaptable tip mallet, 50 mm, aluminium body light series hammers

Article no.: 207A.50CB
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification & Classification

Article number 207A.50CB
EAN / GTIN 3148511474259
Manufacturer number 207A.50CB
L-Number L60130 7193
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Plastic hammer ″Lightweight Series″ with aluminium centre piece
  • Combinations with mounted attachments are offered in small numbers. However, you can assemble your own plastic hammer by choosing a centre piece and two attachments

Feature:

  • d [mm]: 50
  • Attachments: EC - EB
  • Description: aluminium
  • Description: aluminium
  • [kg]: 0.560

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart