Ceramic points 6x13-3x30 mm 88A 60 P5 V38 PREMIUM steel

Article no.: 2046
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Polishing points

Identification & Classification

Article number 2046
EAN / GTIN 9003170020466
Manufacturer number 2046
L-Number L50140 1942
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

PREMIUM ceramic mounted points are often the only way to achieve high-quality surface results in hard-to-reach areas. The points guarantee the longest possible service life for deburring, chamfering and edge breaking work. Thanks to the optimum balance between chip removal rate and the surface finish to be achieved, the best results can be achieved on a wide range of steel qualities.

Feature:

  • Shape: 52ZY SANDING PIN CYLINDRICAL
  • Material suitability: steel
  • Product line: PREMIUM
  • Specification : 88A 60 P5 V38
  • Dimensions (D x D - S x L): 6 x 13 - 3 x 30 mm
  • Container diameter: 6 mm
  • Thickness: 13 mm
  • Grit size: 60
  • Vs /max: 35 m/s
  • Tools for: Straight die grinder

Advantage:

  • Provides an optimum balance between clamping performance and the surface finish to be achieved
  • Particularly suitable for hard-to-reach areas
  • Ideal for unalloyed steels thanks to ceramic bond with pink aluminium oxide

Application:

  • For demanding work on various steel qualities such as deburring, chamfering and edge breaking

Recommendation:

  • Grit size 24 - 46 for coarse grinding
  • Grit size 60 - 90 for fine grinding
  • Note different degrees of hardness according to specification:
    • O: for high aggressiveness
    • P: general purpose use
  • Observe working speed of max. 50 m/s

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart