Hammer Ball Pein 910G Sr

Article no.: 202H.1P1/2SR
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 202H.1P1/2SR
EAN / GTIN 3148518746816
Manufacturer number 202H.1P1/2SR
L-Number L60130 10567

Description

Description:

  • Special non-sparking and anti-magnetic beryllium copper alloy
  • For your safety, FACOM uses wooden handles that suppress any sparking - Some plastic bi-material handles do not have this feature
  • The hammers' striking surfaces are specially designed without sharp edges to prevent any risk of sparking

Feature:

  • d [mm]: 36
  • H [mm]: 126
  • L [mm]: 366
  • [g]: 1200

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart