Bi-metal jigsaw blade 92 x 10 x 0.9 mm 14ZPZ, T-shaft, for metal (>2.4 mm) 3pcs

Article no.: 1991559
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 92 mm
Type of product Jigsaw blade

Identification & Classification

Article number 1991559
EAN / GTIN 885363175936
Manufacturer number 1991559
L-Number L51190 194
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.lenoxtools.com

Description

Description:

  • POWER BLAST Technology® extends blade life
  • High-speed jets along the cutting edge make the blade more durable and break resistant
  • Long life
  • Patented T2™ technology for fast, efficient cutting into a variety of metals
  • Break resistant
  • Bi-metal technology makes the blade flexible for longer life

Content:

3 pieces

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart