Bi-metal jigsaw blade 133 x 10 x 1.3 mm 10ZPZ, T-shaft, for universal applications (<88.9 mm) 5pcs

Article no.: 1991475
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material BiM
Blade length 133 mm
Type of product Jigsaw blade

Identification & Classification

Article number 1991475
EAN / GTIN 885363175332
Manufacturer number 1991475
L-Number L51190 189
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.lenoxtools.com

Description

Description:

  • POWER BLAST Technology® extends blade life
  • High velocity jets along cutting edge makes blade more durable and break resistant
  • Multi-faceted design
  • Thickness, widely spaced teeth for increased durability when cutting in metal and nail-ridden wood
  • Deep grooves for consistent high speed in wood
  • Break resistant
  • Bi-metal technology makes the blade flexible for greater durability

Content:

5 pieces

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart