VDE wire strippers, 170 mm

Article no.: 194A.17VE
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification & Classification

Article number 194A.17VE
EAN / GTIN 3662424099649
Manufacturer number 194A.17VE
L-Number L60130 9700
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • At the end of the manufacturing process, each pair of pliers is individually tested at 10,000 V for 10 seconds for your safety
  • For multi-core or single-core conductors 0.5 --> 6 mm²
  • Knurled adjusting screw with lock nut
  • Metal compression spring
  • Non-slip ergonomic covers
  • Construction: polished, lacquered

Feature:

  • B [mm]: 17
  • E [mm]: 8.5
  • L [mm]: 170
  • [g]: 185

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart