Tool trolley with 7 drawers

Article no.: 1640739
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Roller cabinet

Identification numbers & Classifications

Article number 1640739
EAN / GTIN 4010886836484
Manufacturer number 1640739
L-Number L60160 4933

Description

Description:

  • Dimensions: H 985 x W 775 x D 475 mm
  • Working platform in ABS, with 3 compartments for small parts
  • Storage compartment with perforated sheet (Euro perforation 10 x 38 mm), two removable drawers for small parts and door on the handle side
  • With handle for easy pushing, pulling and turning
  • Front side with Euro perforation 10 x 38 mm to fix hooks and tools
  • Heel and impact protection for your safety
  • Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue
  • Drawers:
  • Central locking with cylinder lock
  • Wide drawers (W 480 x D 400 mm) fully extendable, removable
  • Each drawer and storage compartment with safety locking, single-hand operation
  • Ball-bearing guide rails
  • Can be individually equipped with lengthwise and crosswise dividers (can be ordered individually)
  • Load capacity per drawer 40 kg, bottom heavy-duty drawer 60 kg (not for No. 2004 1000)
  • GEDORE High-performance chassis:
  • Total load capacity 500 kg
  • 2 high-performance wheels on roller bearings (fixed castors Ø 200 mm)
  • 2 smooth running wheels on ball bearings (swivel castors Ø 125 mm), both with total brake
  • The GEDORE trapezoidal axle construction secures smooth running, manoeuvrability and track-keeping also in case of maximum loads
  • Accessories:
  • Length- (LT) and crosswise (QT) dividers from zinc-plated sheet steel (can be ordered individually)
  • Options:
  • Can be equipped with GEDORE tool modules (1500 ES/1500 CT)
  • Optionally extendable with GEDORE tool chests, rear panels and tool holders
  • Further drawer combinations on request
  • Special colours and designs available on request
  • Delivery without tools and accessories

Feature:

  • 1000 V insulated: no
  • Castor diameter with brakes (2x): 125
  • Colour: RAL 5017
  • Dimension (L x W x H): 985 mm x 875 mm x 606 mm
  • Drawer type:
    • 5x type 1, h. = 67 mm
    • 1x type 2, h. = 137 mm
    • 1x type 3, h. = 207 mm
  • Dynamic load capacity [kg]: 750 kg
  • Fixed castor diameter [2x): 200
  • Individual pull-out stop: no
  • Load capacity of heavy-duty drawer [kg]: 60 kg
  • Load capacity per drawer [kg]: 40 kg
  • lockable: yes
  • Material: Sheet steel
  • Number of cross dividers: 2
  • Number of drawers: 7
  • Number of longitudinal dividers: 3
  • Number of wheels: 4
  • RAL colour: Blue
  • REACH registration available: no
  • Static load capacity [kg]: 1000 kg
  • Surface: powder-coated
  • Total height [mm]: 985 mm
  • Total length [mm]: 606 mm
  • Total width [mm]: 875 mm
  • VDE certified: no
  • Working height: 985

Suitable products

Accessories

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart