Wrench set 5 x 5,5 – 36 x 41

Article no.: 163D-10/30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 163D-10/30
EAN / GTIN 4000896245819
Manufacturer number 163D-10/30

Description

Description:

  • HAZET Safety-Insert-System (SIS)
For HAZET Tool trolley Assistent with a drawer depth of 522 mm: 179NXXL-8D
  • Wrench size: ∙ 5 x 5,5 – 36 x 41
  • Dimensions / length: 522 mm x 435 mm
  • Order system size: 1/2++ (522 x 435 mm)
HAZET Safety-Insert-System (SIS)
  • Perfect order system - all tools are snugly embedded
  • Fast, integrated completeness check – missing tools are noticed immediately
  • Unlimited combination options
  • Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers

    For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50
  • Number of tools: 30

Supplied with:

Double open-end wrench 450N-5X5.5 ∙ 450N-6X7 ∙ 450N-8X9 ∙ 450N-10X11 ∙ 450N-12X13 ∙ 450N-14X15 ∙ 450N-16X18 ∙ 450N-17X19 ∙ 450N-20X22 ∙ 450N-21X23 ∙ 450N-24X27 ∙ 450N-30X32 ∙ 450N-34X36
Double box-end wrench 630-6X7 ∙ 630-8X9 ∙ 630-10X11 ∙ 630-12X13 ∙ 630-14X15 ∙ 630-16X17 ∙ 630-17X19 ∙ 630-18X19 ∙ 630-20X22 ∙ 630-21X22 ∙ 630-21X23 ∙ 630-24X26 ∙ 630-24X27 ∙ 630-25X28 ∙ 630-27X32 ∙ 630-30X32 ∙ 630-36X41

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart