Screwdriver socket set
Product details
Identification numbers & Classifications
Article number | 163-609/61 | |
EAN / GTIN | 4000896250530 | |
Manufacturer number | 163-609/61 | |
L-Number | L60140 5728 |
Description
Description:
- HAZET Safety-Insert-System (SIS)
173 ∙ 179 ∙ 179N ∙ 179NX ∙ 179W ∙ 179NW ∙ 179BIG-1 ∙ 179XL ∙ 179NXL ∙ 179XXL ∙ 179NXXL ∙ 179AXXL ∙ 179TXXL ∙ 180
- Dimensions / length: 519 mm x 392 mm
- Order system size: 3/3+ (519 x 392 mm)
- Perfect order system - all tools are snugly embedded
- Fast, integrated completeness check – missing tools are noticed immediately
- Unlimited combination options
- Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers
For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50 - Number of tools: 61
Supplied with:
Universal pliers 760-2
Screwdriver socket 986-4 ∙ 986-5 ∙ 986-6 ∙ 986-7 ∙ 986-8 ∙ 986-9 ∙ 986-10 ∙ 986-12 ∙ 986-14 ∙ 986-17 ∙ 986-19 ∙ 986-22
Screwdriver socket 986SL-4 ∙ 986SL-5 ∙ 986SL-6 ∙ 986SL-7 ∙ 986SL-8 ∙ 986SL-9 ∙ 986SL-10 ∙ 986SL-11 ∙ 986SL-12 ∙ 986SL-14
Screwdriver socket 990-5 ∙ 990-6 ∙ 990-8 ∙ 990-10 ∙ 990-12 ∙ 990-14 ∙ 990-16 ∙ 990-18
Screwdriver socket 990LG-6 ∙ 990LG-8 ∙ 990LG-9 ∙ 990LG-10 ∙ 990LG-12 ∙ 990LG-14
Screwdriver socket 991-6 ∙ 991-7 ∙ 991-8 ∙ 991-9 ∙ 991-10 ∙ 991-12 ∙ 991-14
Screwdriver socket ∙ TORX® 992-T20 ∙ 992-T25 ∙ 992-T27 ∙ 992-T30 ∙ 992-T40 ∙ 992-T45 ∙ 992-T50 ∙ 992-T55 ∙ 992-T60
Coolant pumps TORX® screwdriver socket set 992SLG-T30 ∙ 992SLG-T40 ∙ 992SLG-T45 ∙ 992SLG-T50 ∙ 992SLG-T55
Combination pliers 1850M-22
Snipe nose pliers 1841MB-33
Heavy-duty diagonal cutter 1802M-22