Socket set 19 ∙ 21 ∙ 22 ∙ 24 ∙ 27 ∙ 30 ∙ 32 ∙ 34 ∙ 36 ∙ 38 ∙ 41 ∙ 46 ∙ 50 ∙ 55 ∙ 60 Outside hexagon profile Square, hollow 20 mm (3/4 inch)

Article no.: 163-406/20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 163-406/20
EAN / GTIN 4000896200054
Manufacturer number 163-406/20
L-Number L60140 4348

Description

Description:

  • HAZET Safety-Insert-System (SIS)
  • Made in Germany
  • Drive: Square, hollow 20 mm (3/4 inch)
  • Output: Outside hexagon profile
  • Wrench size: ∙ 19 ∙ 21 ∙ 22 ∙ 24 ∙ 27 ∙ 30 ∙ 32 ∙ 34 ∙ 36 ∙ 38 ∙ 41 ∙ 46 ∙ 50 ∙ 55 ∙ 60
  • Dimensions / length: 519 mm x 342 mm
  • For manual operation
  • Order system size: 3/3 (519 x 342 mm)
HAZET Safety-Insert-System (SIS)
  • Perfect order system - all tools are snugly embedded
  • Fast, integrated completeness check – missing tools are noticed immediately
  • Unlimited combination options
  • Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers

    For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50
  • Number of tools: 20

Supplied with:

Socket ∙ hexagon 1000-19 ∙ 1000-21 ∙ 1000-22 ∙ 1000-24 ∙ 1000-27 ∙ 1000-30 ∙ 1000-32 ∙ 1000-34 ∙ 1000-36 ∙ 1000-38 ∙ 1000-41 ∙ 1000-46 ∙ 1000-50 ∙ 1000-55 ∙ 1000-60
Handle bar 1014
Sliding head 1015-1
Reversible ratchet head 1016
Extension 1017-8
Extension 1018

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart