Screwdriver set 0,6 x 3,5 – 2 x 12 ∙ 1,5 – 10 ∙ PH1 – PH3 ∙ T6 – T30 Cross recess profile PH, Inside hexagon profile, Slot profile, Inside TORX® profile

Article no.: 163-141/31
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 163-141/31
EAN / GTIN 4000896151905
Manufacturer number 163-141/31
L-Number L60140 1359

Description

Description:

  • HAZET Safety-Insert-System (SIS)
For HAZET Tool trolley Assistent with drawer depth of 398 mm:
173 ∙ 179 ∙ 179N ∙ 179NX ∙ 179W ∙ 179NW ∙ 179BIG-1 ∙ 179XL ∙ 179NXL ∙ 179XXL ∙ 179NXXL ∙ 179AXXL ∙ 179TXXL ∙ 180
  • Output: Cross recess profile PH, Inside hexagon profile, Slot profile, Inside TORX® profile
  • Wrench size: ∙ 0,6 x 3,5 – 2 x 12 ∙ 1,5 – 10 ∙ PH1 – PH3 ∙ T6 – T30
  • Dimensions / length: 519 mm x 392 mm
  • Net weight: 2.27 kg
  • Order system size: 3/3+ (519 x 392 mm)
HAZET Safety-Insert-System (SIS)
  • Perfect order system - all tools are snugly embedded
  • Fast, integrated completeness check – missing tools are noticed immediately
  • Unlimited combination options
  • Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers

    For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50
  • Number of tools: 31

Supplied with:

HEXAnamic® screwdriver 802-30 ∙ 802-40 ∙ 802-55 ∙ 802-65 ∙ 802-80 ∙ 802-100 ∙ 802-120
HEXAnamic® screwdriver 802-PH1 ∙ 802-PH2 ∙ 802-PH3
Screwdriver 801NK-55
Screwdriver 801NK-PH2
Screwdriver trinamic 803-T6 ∙ 803-T7 ∙ 803-T8 ∙ 803-T9 ∙ 803-T10 ∙ 803-T15 ∙ 803-T20 ∙ 803-T25 ∙ 803-T27 ∙ 803-T30

Offset screwdriver set 2105LG/9H
Offset screwdriver 2105LG-015 2105LG-02 2105LG-025 2105LG-03 2105LG-04 2105LG-05 2105LG-06 2105LG-08 2105LG-10

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart