Version:
accessories
Description:
Paper roll holder as a mounting kit for MultiVario table top carts 800 mm wide. Powder-coated blue RAL 5007. Easy assembly to the support tubes of the carts with clamps. Suitable for paper rolls up to 210 mm in diameter and 210 mm in width. The toothed tear-off edge makes it easier to tear off separate pieces of paper. Holes on the sides allow additional mounting of a 1393 fetra disinfectant holder and a 1391 disinfectant bottle holder. Paper roll and bottles not included in the delivery. For models 2403, 2403B, 2403W, 2423, 2443, 2433, 2503, 2503B, 2563, 8103, 8203, 8303, 8243, 8343, 8123, 8223, 8323, 8463
Feature:
Total width (mm): 800
Total depth (mm): 240
Total height (mm): 138
Colour: blue
Note: for MultiVario carts 800 mm wide