End cutting thread mill 2×D G3/8

Article no.: 139523 G3/8
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £0.01 /pcs.
  • £0.01 /pcs.
on request
In stock
58 pieces in stock
  • Thread type: G; BSP
  • Flank angle: 55
  • Tool material: Solid carbide
  • Shank: DIN 6535 HA with h6
  • Number of cutting edges Z: 4

Product details

Technical Data

Thread size G3/8
Coating TiAlN
Thread type G; BSP
Flank angle 55 degrees
Tool material Solid carbide
Shank DIN 6535 HA with h6
Number of cutting edges Z 4
Through-coolant yes
Application for type of drilling up to 2×D for blind holes; up to 2×D for through holes
Countersink angle 90 degrees
Cutting direction left-hand
Thread pitch 1.337 mm
Threads per inch 19
Cutting edge ⌀ DC 11.8 mm
Cutter length lc 4.5 mm
Overhang L1 37 mm
Shank length Ls 44.5 mm
Overall length L 83 mm
Shank ⌀ Ds 12 mm
Neck ⌀ D1 9.76 mm
Programming radius 5.9 mm
Feed f z in steel < 65 HRC 0.01 mm
Shank tolerance h6
Number of clamping slots 4
Internal/external application Internal
Thread depth 37
Type of product Combination drill / thread mill

Identification numbers & Classifications

Article number 139523 G3/8
EAN / GTIN 4062406653750

Application Table

Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
45
Steel < 60 HRC
H
40
Steel < 65 HRC
H
35
INOX < 900 N/mm²
M
60
INOX > 900 N/mm²
M
60
Ti > 850 N/mm²
S
45
wet maximum
 
Air
 

Description

Version:

Tool for combined production of bore, chamfer and thread in a single work step. Pre-drilling is no longer required. The innovative centre cutting edge geometry makes this tool a specialist in thread production in hardened and hard-to-machine materials. The TiAIN high-performance coating ensures the longest possible tool life, especially in hardened steels up to 63 HRC. All tools have left-hand cutting and are suitable for right-hand and left-hand threads.

Application:

For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connections).

Note:

Always use with cooling lubricant emulsion. (Fat content min 8%). In the case of steels >45 HRC can only be used with compressed air!

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart