Shelve for box carts ″GREY EDITION″

Article no.: 1325/7016
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Application range Kastenwagen
Type of product Storage shelf

Identification numbers & Classifications

Article number 1325/7016
EAN / GTIN 4017976244921
Manufacturer number 1325/7016
L-Number L90080 1328

Description

Version:

accessories

Description:

Shelves of stable, rigid wooden material, surface grey.

Feature:

Total length (mm): 1000
Total width (mm): 680
Total height (mm): 19
Total load capacity (kg): 90
Colour: medium grey
Note: for box carts 5392/7016

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart