Machine tap HSS-E-PM M10

Article no.: 131935 M10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
62 pieces in stock
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 371
  • Thread standard: DIN 13

Product details

Technical Data

Thread size M10
Coating TiN
Thread type M
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 371
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.5 mm
Overall length L 100 mm
Shank ⌀ Ds 10 mm
Shank square □ 8 mm
Tapping hole ⌀ 8.5 mm
Thread ⌀ 10 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring red
Number of cutting edges Z 3
Thread depth 30 mm
Type of product Tap

Identification numbers & Classifications

Article number 131935 M10
EAN / GTIN 4045197532350

Application Table

Steel < 1100 N/mm²
P
9
Steel < 1400 N/mm²
P
7
TOOLOX 33
H
7
TOOLOX 44
H
5
HARDOX 500 < 1600 N/mm²
H
3
INOX < 900 N/mm²
M
9
INOX > 900 N/mm²
M
7
CuZn
N
8
Oil
 
wet maximum
 

Description

Version:

With spiral point.
For use also in HARDOX materials (HARDOX ≤ 500).
For use with emulsion (fat content minimum 8%).

Recommendation:

For TOOLOX and HARDOX materials we recommend deviating from the DIN data (see table) by drilling the tapping hole ⌀ 0.05 to 0.3 mm larger.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    M Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart