Solid carbide jobber drill, TiAlN, ⌀ DC h7: 1mm

Article no.: 122251 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
1,261 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm) Price per 1 Piece (incl. VAT)

Availability

  • Tool material: solid carbide
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 1 mm
Coating TiAlN
Tool material solid carbide
Standard DIN 338
Type N
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 118 degrees
recommended maximum drilling depth L2 10.5 mm
Helix angle 30 degrees
Shank Parallel shank to h7
Through-coolant no
Flute length Lc 12 mm
Overall length L 34 mm
Shank ⌀ Ds 1 mm
Shank tolerance h7
Feed f in steel < 1100 N/mm2 0.03 mm/rev.
Colour ring without
Type of product Jobber drill

Identification & Classification

Article number 122251 1
EAN / GTIN 4045197748898
Manufacturer number 122251 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
260
Aluminium (short chipping)
N
180
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
90
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
60
Steel < 1400 N/mm²
P
35
INOX < 900 N/mm²
M
35
INOX > 900 N/mm²
M
25
Ti > 850 N/mm²
S
25
GG(G)
K
90
CuZn
N
180
Uni
 
Oil
 
wet maximum
 
dry
 

Description

Version:

Similar to DIN 338.
Nominal ⌀ and shank ⌀ equal.
TiAlN coating for even better performance.

Note:

Flute length LC = L2 + 1.5 × DC.
Non slip clamping in drill chuck No. 341050 with diamond coated jaws.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart