Storeroom trolley ″GREY EDITION″

Article no.: 1202/7016
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Platform trolley

Identification numbers & Classifications

Article number 1202/7016
EAN / GTIN 4017976612027
Manufacturer number 1202/7016
L-Number L90080 1274

Description

Version:

disassembled

Description:

Tubular steel, welded construction, powder coated, anthracite grey RAL 7016. Platform made of derived timber material board, surface grey. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).

Feature:

Total load capacity (kg): 250
Length of usable platform (mm): 1000
Width of usable platform (mm): 600
Height of loading platform (mm): 206
Total length (mm): 1250
Total width (mm): 600
Total height (mm): 910
Tyres: TPE
Wheel size (mm): 125 x 32

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart