NC spotting drill HSS-E-PM 90° N 8 mm

Article no.: 112010 8
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
108 pieces in stock
  • Tool material: HSS E PM
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h6
  • Point angle: 90

Offers

Set with price advantage

Product details

Technical Data

Shank tolerance h6
Nominal ⌀ DC 8 mm
Coating uncoated
Tool material HSS E PM
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ h6
Point angle 90 degrees
Shank DIN 1835 B to h6
Number of cutting edges Z 2
Through-coolant no
Flute length Lc 25 mm
Overall length L 79 mm
Shank ⌀ Ds 8 mm
Feed f in steel < 900 N/mm2 0.07 mm/rev.
Colour ring without
Type of product Spotting drill

Identification numbers & Classifications

Article number 112010 8
EAN / GTIN 4045197741424

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
50
Steel < 500 N/mm²
P
45
Steel < 750 N/mm²
P
33
Steel < 900 N/mm²
P
28
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
10
INOX < 900 N/mm²
M
14
INOX > 900 N/mm²
M
10
CuZn
N
88
Uni
 
Oil
 
wet maximum
 

Description

Version:

≥ ⌀ 6 mm with drive flat to DIN 1835-B.
Precision centred ground point with thin chisel edge - gives easy spot drilling and high accuracy of the centre hole form. Very sturdy due to short flutes.
High-performance NC spotting drill.
Tool substrate made of sintered powder metallurgy for applications demanding high standards of tool life and accurate centring. Very good wear resistance in stainless steels.

Note:

Use speed for the actual hole ⌀
(not necessarily the speed for the drill outer ⌀).

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC h6 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart