Screwdriver socket ∙ 3/4 inch (20 mm) square, hollow ∙ Inside hexagon profile ∙ Size 17 mm

Article no.: 1010-17
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 1010-17
EAN / GTIN 4000896001859
Manufacturer number 1010-17
L-Number L60140 772
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Short design
  • With knurling
  • With bolt for locking pin retaining
  • Surface: chrome-plated, tips burnished
  • DIN 7422
  • Made in Germany
  • Drive: Square, hollow 20 mm (3/4 inch)
  • Output: Inside hexagon profile
  • Wrench size: 17 mm
  • Dimensions / length: 54.5 mm
  • Length l1: 19.7 mm
  • Net weight: 0.21 kg
  • For manual operation

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart