Radial drilling and milling head, for collet 320 470E (ER32 Ø3-20) Follow-up article: (MNR) 224765

Article no.: 100787
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 100787
EAN / GTIN 4069739003054
Manufacturer number 60.4032MP620RIK
Manufacturer/responsible person EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 UHINGEN, Germany, www.ews-tools.de

Description

Description:

Driven tools, VDI40, radial mount, internal and external cooling

Feature:

  • Product name (PRODDES): 60.4032MP620RIK
  • Type of product: Driven tools
  • Overall height (OAH): 76
  • Max. Torque (TQX): 50 Nm
  • Max. Speed, input (RPMX): 6000 rpm
  • Gear ratio (TR): 1:1
  • Connection diameter, min. (DCONN): 2.5 – 20.0 mm
  • Length of reach (LPR): 168 mm
  • Function length (WF): 130 mm
  • Shank size: VDI40
  • Interface size: Collet ER32
  • Tool holder cooling: Inner and outer cooling
  • Coupling: 2-flats

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart