{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Blakläder flame-retardant clothing | |
Gender | Unisex | |
Fabric composition | 59% modacrylic; 39% cotton; 2% special fibres | |
Material weight / fabric density | 180 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 40 °C coloureds | |
Clothing to | DIN EN ISO 1149 anti-static characteristics; EN 14116 | |
Colour | navy blue | |
Unisex size | L | |
Type of product | Flammebeskyttelsesshirt |
Article number | 091455 L | |
Manufacturer number | 348217178900L |