Battery / mains radio, Type: 4933493530

Article no.: 073960 4933493530
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
64 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Interface: Bluetooth® interface; USB interface
  • IP Index of Protection: IP 54
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Interface Bluetooth® interface; USB interface
IP Index of Protection IP 54
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Battery voltage 18 V
Length 213 mm
Width 145 mm
Height 333 mm
Weight 3.8 kg
Type of product Radio

Identification & Classification

Article number 073960 4933493530
EAN / GTIN 4058546484019
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

Sturdy site radio, splash-proof (IP54) for mains and battery operation.
M18™ Bluetooth® cordless speaker
  • Provides audio for small and medium-sized areas.
  • Unlimited hanging and attachment options with the integrated hooks, nail hooks and through-holes.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

Includes mains cable, 2 back-up batteries, AUX connection cable, without batteries.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart