Cordless hammer drill without battery SB18LTXBLI

Article no.: 070122 SB18LTXBLI
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
  • Packaging: Metabox
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Product details

Technical Data

Packaging Metabox
suitable battery - supplier / battery type / voltage Type CAS 18 V
Manufacturer's designation SB 18 LTX BL I
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Motor design brushless
maximum torque soft 65 Nm
maximum torque hard 130 Nm
No load speed 0 - 2,000
maximum hammer rate 38,000 min-1
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 68 mm
maximum twist drill size ⌀ in concrete 16 mm
Weight without battery 1.8 kg
typical application Heavy Duty
Type of product Impact drill /screwdriver

Identification numbers & Classifications

Article number 070122 SB18LTXBLI
EAN / GTIN 4061792188174
Manufacturer number 602360850

Description

Version:

Cordless hammer drill / driver with brushless motor and two-speed gearbox.
Choose between a complete set with 2 battery packs, charger and sturdy plastic case, or the machine without accessories in the box if you already have a few batteries. Of course, you can also buy battery packs and chargers separately.
All battery packs from Metabo come with a 3-year warranty, irrespective of the number of charge cycles.
Further highlights such as the bright LED work light and the handy belt hook ensure even greater convenience when working.
All LT and LTX models are equipped with a high-performance impact mechanism for maximum drilling performance in stone and masonry. The LTX class pulse mode helps effectively with stuck screws or when spot drilling on smooth surfaces.
To handle the most demanding applications we recommend the use of brushless types, which you can immediately identify by the “BL” in the designation. They also have thermal overload protection, which protects the motor against overheating.
  • Cordless hammer drill offering maximum power for the most demanding applications.
  • Selectable pulse mode for unscrewing jammed screws and spot drilling on smooth surfaces.
  • Precision Stop: more precise electronic torque coupling for exact, sensitive working.
  • Electronic safety shut-off function: no kick-back when the drill is blocked, providing excellent protection for the operator.
  • Integral LED work light with afterglow function for optimal brightness in the working area.
  • With handy belt hook and bit holder, can be fixed either on the left or right.
  • Numerous brands, one battery system: This product can be combined with all 18V battery packs and chargers of the CAS brands.

Advantage:

Batteries are 100% compatible – now also across different manufacturers.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for “Cordless Alliance System”.

Supplied with:

Supplied with quick-change chuck; without rechargeable battery, charger and transport case.

Note:

See No. 073870073890 for suitable batteries and chargers.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart