Article no.: 927222

Back plate

Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

All product information:

on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
£31.67
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Side plates of sturdy sheet metal for height-adjustable workbenches. Avoids a possible crush hazard when workbenches are positioned in a row.
Side plate for height-adjustable workbenches when positioned in a row.

Suitable for:

For all GridLine workbenches with electric height adjustment (Ready-to-go and Vario).

Supplied with:

A plate for the back of the workbench, including attachment material.

Colour:

RAL 7035 light grey powder coated.

Technical Data

Material thickness
1 mm
Colour selection
RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Type of product
Side plate for workbench

Share this product

or copy this link

To shopping cart