Socket rail Square, hollow 10 mm (3/8 inch)

Article no.: 880HL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket strip

Identification numbers & Classifications

Article number 880HL
EAN / GTIN 4000896040650
Manufacturer number 880HL
L-Number L60140 817

Description

Description:

  • Empty, with 16 retaining clamps
  • Suitable for sockets 880
  • Easy installation: 2 bore holes, e.g. for wall fixation
  • Holding clamps adapted to the drive size
  • Drive: Square, hollow 10 mm (3/8 inch)
  • Dimensions / length: 430 mm
  • Net weight: 0.09 kg
  • For manual operation

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart