Document holder, magnetic A3 Set of 10, DIN A3, Type: BLACK

Article no.: 974616 BLACK
Set price 10 Piece (6.54 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
13 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 442 mm
Width 318 mm
Thickness 0.32 mm
Colour black
maximum paper size DIN A3
Type of product Transparent casing

Identification numbers & Classifications

Article number 974616 BLACK
EAN / GTIN 4016946713245
Manufacturer number ITH3M/10 10

Description

Version:

Hard-wearing document holders of plasticiser-free hard matt film with coloured edge. Suitable for documents.
All-round magnetic strips permit quick exchange of documents.

Application:

Can be used in portrait and landscape format. Ideal for mounting emergency plans or warning signs, machine instructions, operating instructions, etc.

Note:

The 10-piece sets of the individual colours can be found at www.hoffmann-group.com

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart