This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cleaning point equipped S

Article no.: 987120 S
  • Hoffmann perforated panel grid interval: 9×9

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9 mm
Type S
Height 1,700 mm
Width 725 mm
Depth 634 mm
Body depth 524 mm
Weight 81 kg
Type of product Cleaning station

Identification numbers & Classifications

Article number 987120 S
EAN / GTIN 4045197439215

Description

Version:

Distortion-free body of sheet metal. Centre partition with square holes 9×9 mm in a 37 mm grid. Fitted with recycling bin, holder set and paper dispenser.

Supplied with:

Cleaning Point No. 987100: 1 pc. size S
Recycling collection bin No. 987110: 2 pcs. size 45
Holder set No. 987116: 1 pc.
turquoise paper-roll holder No. 089160 size W1: 1 pc.

Colour:

Two-tone powder-coated, silver combined with steel blue RAL 5011.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart