Tool assortment
Product details
Identification numbers & Classifications
Article number | 0-179/220 | |
EAN / GTIN | 4000896168439 | |
Manufacturer number | 0-179/220 |
Description
Description:
- Tool assortment
- In soft foam insert Safety-Insert-System
- Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
- Number of tools: 220
Supplied with:
Socket set 163-138/77
Socket ∙ hexagon 850-4 850-5 850-5.5 850-6 850-7 850-8 850-9 850-10 850-11 850-12 850-13 850-14 850LG-4 850LG-5 850LG-5.5 850LG-6 850LG-7 850LG-8 850LG-9 850LG-10 850LG-11 850LG-12 850LG-13
Amplifier 858-1
HiPer fine-tooth reversible ratchet 863HP
Sliding T-handle 865
Spin type speeder 866U
Extension 867-2 868
Universal joint 869
Screwdriver socket 8501-3 8501-4 8501-5 8501-6 8501-8 8503-0.6X3.5 8503-1X5.5 8503-1.2X8 8506-PH1 8506-PH2 8507-PZ1 8507-PZ2
Socket ∙ hexagon 900-10 900-11 900-12 900-13 900-14 900-15 900-16 900-17 900-18 900-19 900-20 900-21 900-22 900-24 900-27 900-30 900-32
Impact socket ∙ hexagon 903SLG-17 903SLG-19
Sliding T-handle 915
HiPer fine-tooth reversible ratchet 916HP
Extension 917-5 918-10
Wobble extension 919-1
Universal joint 920
Amplifier 958-1
Reducer 958-2
Screwdriver socket 986-5 986-6 986-7 986-8 986-10 986-12 986-14 986-17
Wrench set 163-140/33
Double open-end wrench 450N-6X7 450N-8X9 450N-10X11 450N-12X13 450N-14X15 450N-16X17 450N-18X19 450N-21X22
Combination wrench 600N-6 600N-7 600N-8 600N-9 600N-10 600N-11 600N-12 600N-13 600N-14 600N-15 600N-16 600N-17 600N-18 600N-19 600N-21 600N-22 600N-24
Double box-end wrench 630-6X7 630-8X9 630-10X11 630-12X13 630-14X15 630-16X17 630-18X19 630-21X22
Screwdriver set 163-141/31
HEXAnamic® screwdriver 802-30 802-40 802-55 802-65 802-80 802-100 802-120 802-PH1 802-PH2 802-PH3
Screwdriver 801NK-55 801NK-PH2
Screwdriver trinamic 803-T6 803-T7 803-T8 803-T9 803-T10 803-T15 803-T20 803-T25 803-T27 803-T30
Offset screwdriver set 2105LG/9H
Universal set 163-143/18
Nut-driver ∙ flexible 426-6 426-7
Double box-end wrench ∙ open 612N-10X11
Flat chisel 730-3 730-6
Centre punch 746-1
Drift pin 748B-3 748B-4 748B-5 748B-6 748B-8
Blunt scraper 824
Plastic soft-faced hammer ∙ low rebound 1952-40
BluGuard Engineer's hammer 2140-40
Electronic set 2152N/3
Measuring tape 2154N-5
Brake calliper brush 4968-2
Twist drill bits in case 2128N-1
Screwdriver bit set 2240N/36
Bit 2204N-3 2204N-4 2204N-5 2204N-6 2208N-6 2208N-8 2208N-9 2215N-PH1 2215N-PH2 2215N-PH3 2216N-PZ1 2216N-PZ2 2216N-PZ3 2223N-T10 2223N-T15 2223N-T20 2223N-T25 2223N-T27 2223N-T30 2223N-T40 2223N-T20H 2223N-T30H
Adapter 2239N-6