Tool assortment 0,5 x 23 – 1,6 x 10 ∙ 2 – 32 ∙ PH1 – PH2 ∙ PZ1 – PZ2 ∙ T8 – T40
Product details
Identification numbers & Classifications
Article number | 0-111/116 | |
EAN / GTIN | 4000896000098 | |
Manufacturer number | 0-111/116 | |
L-Number | L60140 3056 |
Description
Description:
- 116 pieces
contents see assortment 111/116, - Without cabinet
- Wrench size: ∙ 0,5 x 23 – 1,6 x 10 ∙ 2 – 32 ∙ PH1 – PH2 ∙ PZ1 – PZ2 ∙ T8 – T40
- Net weight: 17 kg
- Number of tools: 116
Supplied with:
Combination wrench 603-6 ∙ 603-7 ∙ 603-8 ∙ 603-9 ∙ 603-10 ∙ 603-11 ∙ 603-12 ∙ 603-13 ∙ 603-14 ∙ 603-15 ∙ 603-16 ∙ 603-17 ∙ 603-18 ∙ 603-19 ∙ 603-21 ∙ 603-22 ∙ 603-24
Double box-end wrench 630-6X7 ∙ 630-8X9 ∙ 630-10X11 ∙ 630-12X13 ∙ 630-14X15 ∙ 630-16X17 ∙ 630-18X19 ∙ 630-20X22 ∙ 630-21X23 ∙ 630-24X27 ∙ 630-30X32
Flat chisel 730-3 ∙ 730-6
Centre punch 746-1
Drift pin 748B-3 ∙ 748B-4 ∙ 748B-5 ∙ 748B-6
Universal pliers 760N-1 ∙ 760N-2 ∙ 760N-3
HEXAnamic® screwdriver 802-40 ∙ 802-55 ∙ 802-80 ∙ 802-100
HEXAnamic® screwdriver 802-PH1 ∙ 802-PH2
HEXAnamic® screwdriver 802-PZ1 ∙ 802-PZ2
Blunt scraper 824
Socket ∙ hexagon 850-4 ∙ 850-4.5 ∙ 850-5 ∙ 850-5.5 ∙ 850-6 ∙ 850-7 ∙ 850-8 ∙ 850-9 ∙ 850-10 ∙ 850-11
HiPer fine-tooth reversible ratchet 863HP
Extension 867-2
Extension 868
Universal joint 869
Socket ∙ hexagon 900-10 ∙ 900-11 ∙ 900-12 ∙ 900-13 ∙ 900-14 ∙ 900-15 ∙ 900-16 ∙ 900-17 ∙ 900-18 ∙ 900-19 ∙ 900-20 ∙ 900-21 ∙ 900-22 ∙ 900-23 ∙ 900-24 ∙ 900-26 ∙ 900-27 ∙ 900-28 ∙ 900-30 ∙ 900-32
Sliding T-handle 915
HiPer fine-tooth reversible ratchet 916HP
Extension 917-5
Extension 918-10
Universal joint 920
Screwdriver socket 985-5 ∙ 985-6 ∙ 985-8 ∙ 985-10
Heavy-duty diagonal cutter 1802-11
Snipe nose pliers 1841A-22
Circlip pliers 1845A-19
Circlip pliers 1845C-19
Plastic soft-faced hammer ∙ low rebound 1952-35
Hack saw 1980N
Small hack saw 1981
Offset screwdriver set 2100/7R
Offset screwdriver 2100-02 2100-025 2100-03 2100-04 2100-05 2100-06 2100-08
Offset screwdriver set 2115-T/7R
Offset screwdriver 2115-T8 2115-T10 2115-T15 2115-T20 2115-T25 2115-T30 2115-T40
Round file 2120-8
Flat hand file 2122-8
Three square file 2123-8
BluGuard Engineer's hammer 2140-50
Measuring tape 2154N-3