Tool assortment ∙ MERCEDES-BENZ
Product details
Identification numbers & Classifications
Article number | 0-2700-163/296 | |
EAN / GTIN | 4000896162031 | |
Manufacturer number | 0-2700-163/296 |
Description
Description:
- Tool assortment
- In soft foam insert Safety-Insert-System
- Assortment for MERCEDES-BENZ passenger cars
- Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
- Net weight: 37 kg
- Number of tools: 296
Supplied with:
Combination wrench / double box-end wrench set 163-30/25
Combination wrench 600N-6 600N-7 600N-8 600N-9 600N-10 600N-11 600N-12 600N-13 600N-14 600N-15 600N-16 600N-17 600N-18 600N-19 600N-21 600N-22 600N-24
Double box-end wrench 630-6X7 630-8X9 630-10X11 630-12X13 630-14X15 630-16X17 630-18X19 630-21X22
Socket set ∙ TORX® double box-end wrenches ∙ sockets, etc. 163-53/75
TORX® double box-end wrench 609-E6XE8 609-E10XE12 609-E14XE18 609-E20XE24
Screwdriver trinamic 803-T6 803-T7 803-T8 803-T9 803-T10 803-T15 803-T20 803-T25 803-T27 803-T30
Socket ∙ TORX® 850-E4 850-E5 850-E6 850-E7 850-E8
Socket ∙ hexagon 880-10 880-11 880-12 880-13 880-14 880-15 880-16 880-17 880-18 880-19 880-21 880-22
Socket ∙ TORX® 880-E10 880-E11 880-E12 880-E14
Screwdriver socket ∙ TORX® 8802-T40 8802-T45
HiPer fine-tooth reversible ratchet 8816HP
Universal joint 8820
Extension 8821-3 8821-6 8821-10
Socket ∙ TORX® 900-E16 900-E18 900-E20 900-E24
Screwdriver socket ∙ TORX® 992-T50 992-T55 992-T60
Offset screwdriver 2115-T6 2115-T7 2115-T8 2115-T9 2115-T10 2115-T15 2115-T20 2115-T25 2115-T27 2115-T30 2115-T40
Bit 2223N-T6 2223N-T7H 2223N-T8H 2223N-T9H 2223N-T10H 2223N-T15H 2223N-T20H 2223N-T25H 2223N-T27H 2223N-T30H 2223N-T40H 2223LG-T25
Adapter 2250-1 2250-2
HiPer fine-tooth reversible ratchet for screwdriver bits ∙ fine-tooth 863HPB
Double open-end wrench set 163-95/8
Double open-end wrench 450N-6X7 450N-8X9 450N-10X11 450N-12X13 450N-14X15 450N-16X17 450N-18X19 450N-21X22
Ratcheting combination wrench set 163-97/6
Ratcheting combination wrench 606-8 606-10 606-12 606-13 606-17 606-19
Socket set 163-118/57
Socket ∙ hexagon 850-4 850-5 850-5.5 850-6 850-7 850-8 850-9 850-10 850-11 850-12 850-13 850-14
Screwdriver socket 8501-3 8501-4 8501-5 8501-6 8501-8 8503-0.6X3.5 8503-1X5.5 8503-1.2X8 8506-PH1 8506-PH2 8507-PZ1 8507-PZ2
HiPer fine-tooth reversible ratchet 863HP
Sliding T-handle 865
Spin type speeder 866U
Extension 867-2 868
Universal joint 869
Socket ∙ 12-point 900Z-10 900Z-11 900Z-12 900Z-13 900Z-14 900Z-15 900Z-16 900Z-17 900Z-18 900Z-19 900Z-20 900Z-21 900Z-22 900Z-23 900Z-24 900Z-26 900Z-27 900Z-28 900Z-30 900Z-32 900Z-34
Sliding T-handle 915
HiPer fine-tooth reversible ratchet 916HP
Wobble extension 919-5 919-10
Universal joint 920
Wobble extension 919-1
Screwdriver socket set 163-119/23
Screwdriver socket 986-5 986-6 986-7 986-8 986-10 986-12 986-14 986-17 986-19 986KK-6 986KK-7 986KK-8 986KK-10 990-8 990-10 990-12 990-14 990-16 990-18 990LG-8 990LG-14 990SLG-10 990SLG-12
Universal set 163-120/24
Flat chisel 730-3 730-6
Centre punch 746-1
Drift pin 748B-3 748B-4 748B-5 748B-6
Universal pliers 760-2
Screwdriver 801NK-55 801NK-PH2
Screwdriver trinamic 803-25 803-30 803-35 803-40 803-65 803-80 803-PH1 803-PH2 803-PH3
Heavy-duty diagonal cutter 1802M-22
Snipe nose pliers 1841MB-33
Combination pliers 1850M-22
Offset screwdriver set 2105LG/9H
BluGuard Engineer's hammer 2140-50
Pliers set 163-121/4
Grip pliers ∙ self-adjusting 755-10A
Heavy-duty diagonal cutter 1802M-33
Diagonal cutter 1803M-11
Snipe nose pliers 1841MA-11
Nut-driver set ∙ with T-handle 163-122/3
Nut-driver ∙ with T-handle 428-8 428-10 428-13
Circlip pliers set 163-124/4
Circlip pliers 1845A-19 1845B-19 1845C-19 1845D-19
2-component soft foam insert ∙ empty 163-130L
Socket set 163-131/8
Amplifier 858-1 8858-1
Reducer 8858-2
Impact socket ∙ hexagon 903SLG-17 903SLG-19
Amplifier 958-1
Reducer 958-2 1058-2
Soft foam insert ∙ with compartments for small pieces 163-522X50
Anti-slipping mat 180-38
Nut-driver ∙ flexible 426-6
Nut-driver ∙ flexible 426-7
Nut-driver ∙ flexible 426-8
Double open-end wrench 450N-24X27
Double open-end wrench 450N-30X32
Combination wrench 600N-27
Combination wrench 600N-30
Combination wrench 600N-32
Double box-end wrench ∙ open 612-10X11
Double box-end wrench 630-24X27
Double box-end wrench 630-30X32
Tyre lever 650-20
Screwdriver trinamic 803LG-T15
Screwdriver trinamic 803LG-T20
Screwdriver trinamic 803LG-T25
Screwdriver trinamic 803LG-T30
Blunt scraper 824
Screwdriver ∙ with T-handle 828-T45
Hexagon flexible head wrench set 880G/10H
Universal joint socket ∙ hexagon 880G-10 880G-11 880G-12 880G-13 880G-14 880G-15 880G-16 880G-17 880G-18 880G-19
12-point socket set 880TZ/10H
Socket ∙ 12-point 880TZ-10 880TZ-11 880TZ-12 880TZ-13 880TZ-14 880TZ-15 880TZ-16 880TZ-17 880TZ-18 880TZ-19
Impact socket ∙ 12-point 900SZ-32
Impact socket ∙ 12-point 900SZ-34
Impact socket ∙ 12-point 900SZ-36
Extension 918-23
Sliding head ∙ with handle bar 1015/2
Handle bar 1014
Sliding head 1015-1
Plastic soft-faced hammer ∙ low rebound 1952-35
Magnetic pick-up tool 1976
Wire brush 2130
Feeler gauge 2147
Precision vernier calliper 2154-10
Measuring tape 2154N-5
Oiler 2160
Pry bar 2165-2
Bit 2211-4
Bit 2211-5
Bit 2212-6
Bit 2212-8
Bit 2212-10
Insert tool holder for bits 6420B
Insert tool holder for bits 6420C