Standard tool assortment for AUDI
Product details
Identification numbers & Classifications
Article number | 0-2500-163/214 | |
EAN / GTIN | 4000896179510 | |
Manufacturer number | 0-2500-163/214 | |
L-Number | L60140 3160 |
Description
Description:
- Tool assortment
- In soft foam insert Safety-Insert-System
- Standard tool assortment
for AUDI - Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
- Net weight: 25.7 kg
- Number of tools: 214
Supplied with:
Combination wrench / double box-end wrench set 163-30/25
Combination wrench 600N-6 600N-7 600N-8 600N-9 600N-10 600N-11 600N-12 600N-13 600N-14 600N-15 600N-16 600N-17 600N-18 600N-19 600N-21 600N-22 600N-24
Double box-end wrench 630-6X7 630-8X9 630-10X11 630-12X13 630-14X15 630-16X17 630-18X19 630-21X22
Ratcheting combination wrench set 163-97/6
Ratcheting combination wrench 606-8 606-10 606-12 606-13 606-17 606-19
Screwdriver socket set 163-119/23
Screwdriver socket 986-5 986-6 986-7 986-8 986-10 986-12 986-14 986-17 986-19 986KK-6 986KK-7 986KK-8 986KK-10 990-8 990-10 990-12 990-14 990-16 990-18 990LG-8 990LG-14 990SLG-10 990SLG-12
Screwdriver set 163-141/31
HEXAnamic® screwdriver 802-30 802-40 802-55 802-65 802-80 802-100 802-120 802-PH1 802-PH2 802-PH3
Screwdriver 801NK-55 801NK-PH2
Screwdriver trinamic 803-T6 803-T7 803-T8 803-T9 803-T10 803-T15 803-T20 803-T25 803-T27 803-T30
Offset screwdriver set 2105LG/9H
Universal set 163-143/18
Nut-driver ∙ flexible 426-6 426-7
Double box-end wrench ∙ open 612N-10X11
Flat chisel 730-3 730-6
Centre punch 746-1
Drift pin 748B-3 748B-4 748B-5 748B-6 748B-8
Blunt scraper 824
Plastic soft-faced hammer ∙ low rebound 1952-40
BluGuard Engineer's hammer 2140-40
Electronic set 2152N/3
Measuring tape 2154N-5
Brake calliper brush 4968-2
Soft foam insert ∙ with compartments for small pieces 163-172X50
Pliers set 163-257/4
Universal pliers 760-2
Heavy-duty diagonal cutter 1802M-22
Snipe nose pliers 1841MB-33
Combination pliers 1850M-22
Socket set 163-258/92
Socket ∙ hexagon 850-4 850-5 850-5.5 850-6 850-7 850-8 850-9 850-10 850-11 850-12 850-13 850-14
Socket ∙ TORX® 850-E4 850-E5 850-E6 850-E7 850-E8
Screwdriver socket 8501-3 8501-4 8501-5 8501-6
Screwdriver socket ∙ TORX® 8502-T10 8502-T15 8502-T20 8502-T25 8502-T27
Screwdriver socket 8503-1X5.5 8506-PH1 8506-PH2
HiPer fine-tooth reversible ratchet 863HP
Spin type speeder 866U
Extension 867-2 867-4 868
Universal joint 869
Socket ∙ hexagon 900-10 900-11 900-12 900-13 900-14 900-15 900-16 900-17 900-18 900-19 900-20 900-21 900-22 900-24 900-27 900-30 900-32
Socket ∙ 12-point 900Z-8 900Z-9 900Z-10 900Z-12 900Z-13 900Z-14 900Z-15 900Z-16 900Z-17 900Z-18 900Z-19 900Z-21 900Z-22 900Z-24 900Z-27 900Z-30 900Z-32
Socket ∙ TORX® 900-E10 900-E12 900-E14 900-E16 900-E18 900-E20
Sliding T-handle 915
HiPer fine-tooth reversible ratchet 916HP
Wobble extension 919-1 919-5 919-10
Universal joint 920
Screwdriver socket ∙ TORX® 992-T30 992-T40 992-T45 992-T50 992-T55 992-T60
Bit 2223N-T6 2223N-T7 2223N-T8 2223N-T9
Adapter 2250-1
Soft foam insert ∙ with compartments for small pieces 163-522X50
Combination wrench 600N-27
Combination wrench 600N-30
Combination wrench 600N-32
Double box-end wrench 630-24X27
Double box-end wrench 630-30X32
Tyre lever 650-20
Snipe nose pliers 1841MA-22
Offset screwdriver set 2116LG/8H