Single top unit, 2 solid doors, 2 drawers red

Article no.: JLS3-2202
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number JLS3-2202
EAN / GTIN 3662424108761
Manufacturer number JLS3-2202

Description

Description:

  • Cabinet with vertical suspension and 2 drawers
  • Vertical attachment part: storage area: 1.8m².
  • The bottom and sides of the cabinet,door panels, as well as the 2 additional panels are perforated for the suspension of tools according to the CKS system.
  • 2 hinged doors made of 12/10 epoxy painted sheet steel, mounted on invisible pin hinges and offer a 180 degree opening for maximum visibility and accessibility.
  • The doors are made of epoxy painted sheet steel, mounted on invisible pin hinges and offer a 180 degree opening for maximum visibility and accessibility. Doors are tested for 10000 opening/closing cycles.
  • 2 drawers with heavy duty ball bearing slides, 100% opening.
  • Drawer useful dimensions: L. 569 x H. 60 x D. 210mm
  • Easy and direct mounting on a base cabinet with worktop, no mounting kit is required.
  • Centralised locking, joint key lock. Replaceable lock. Single key - option on request

Feature:

  • Overall dimensions: L. 719 x D. 278 x H. 1005mm
  • Weight: 36kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart