This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Pair of light metal vice jaws with spring clips 120 mm

Article no.: 967710 120

Product details

Technical Data

Jaw width 120 mm
Type of fastening clips on without tools
Type of clamping face smooth
Material Light metal
Type of product Vice jaws

Identification numbers & Classifications

Article number 967710 120
EAN / GTIN 2050001001306
Manufacturer number 967710 120

Description

Version:

Made of light metal; extruded bar material with spring clips at the sides, clamping faces smooth.

Suitable for:

All vice models.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Jaw width (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart