This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Garment locker with bench seat and security twist bar lock, Number of compartments: 2

Article no.: 949625 2

Select article variation and quantity

Number of compartments Unit price incl. VAT
  • Door opening angle: 110
  • Colour selection: RAL 7035, RAL 7016, RAL 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.8 mm
Door opening angle 110 degrees
Colour selection RAL 7035, RAL 7016, RAL 5005
Height 2,090 mm
Width 610 mm
Depth 500 mm
usable width of each compartment 230 mm
usable depth of each compartment 465 mm
usable height of each clothing compartment 1,260 mm
usable height of each hat compartment 345 mm
Shelf width 220 mm
Storage shelf depth 465 mm
Seat bench height 420 mm
Seat bench depth 315 mm
Number of compartments 2
Weight 45 kg
Type of product Locker

Identification numbers & Classifications

Article number 949625 2
Manufacturer number 949625 2

Description

Version:

Compartment width 300 mm with welded-in hat shelf. Hanger rail has 3 sliding clothes hooks. Door with diamond pattern ventilation holes and pressed-in label frame. Seat slats are normally of beech, approx. 60×35 mm profile, planed all round, rounded at the top, clear varnished.
With rotary catch; up to size 40 can be locked with padlock (not included).

Standard:

DIN 4547

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated. No special paint finishes available.

Note:

According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart