TYROLIT grinding belt 20x480 mm ZA60 PREMIUM steel/inox/aluminium

Article no.: 706337
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 15 pieces
  • Order steps: 15 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Linishing belt

Identification numbers & Classifications

Article number 706337
EAN / GTIN 9003177063374
Manufacturer number 706337
L-Number L50140 1805

Description

Description:

The Premium*** belts have been specially designed for the mini belt grinder and prevent grain break outs on the tool due to their special curvature. A good stock removal rate and long lifetime allow consistent results to be delivered in shorter working hours. Our belts are easy to handle and mount.
TYROLIT mini belts can be used on all steel, stainless steel and nonferrous metals.

Feature:

Specification: ZA-P41 PC X JTS ZA60
Measure: TxH
Dimension: 20x480
E-Class: 21011318
Line: PREMIUM
Abrasives: zirconia alumina
Grit: 60
Shape: BELT
Specification: ZA-P41 PC X JTS ZA60
Grit size: 60
Dimension (D x H): 20 x 480
Bore: 480 mm
Gross weight: 0.015 kg
Net weight: 0.015 kg
Material suitability: Stainless steel;Aluminium;Steel
Net weight: 0.015 kg
Material suitability: Aluminium;INOX;Steel
Product line: Premium

Advantage:

Zirconia alumina and an additional coolant layer for maximum lifetime and cool grinding
Very good stock removal
ZA-P48 polyester braid backing with coolant layer for higher abrasiveness, cooler grinding and edge stability

Application:

Grit size 40/60 for maximum stock removal
Grit size 80/120 for a perfect surface finish

Material:

Steel
Stainless steel
Nonferrous metals

Suitable for:

For universal use on steel, stainless steel and aluminium using mini belt grinders

Recommendation:

Grit size 40/60 for maximum stock removal
Grit size 80/120 for a perfect surface finish

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart