Description:
The Premium*** belts have been specially designed for the mini belt grinder and prevent grain break outs on the tool due to their special curvature. A good stock removal rate and long lifetime allow consistent results to be delivered in shorter working hours. Our belts are easy to handle and mount.
TYROLIT mini belts can be used on all steel, stainless steel and nonferrous metals.
Feature:
Specification: ZA-P48 PE YF JTS ZA120
Measure: TxH
Dimension: 10x330
E-Class: 21011318
Line: PREMIUM
Abrasives: zirconia alumina
Grit: 120
Shape: BELT
Specification: ZA-P48 PE YF JTS ZA120
Grain size: 120
Dimension (D x H): 10 x 330
Bore: 330 mm
Gross weight: 0.004 kg
Net weight: 0.004 kg
Material suitability: Stainless steel;Aluminium;Steel
Net weight: 0.004 kg
Material suitability: Aluminium;INOX;Steel
Product line: Premium
Advantage:
Zirconia alumina and an additional coolant layer for maximum lifetime and cool grinding
Very good stock removal
ZA-P48 polyester braid backing with coolant layer for higher abrasiveness, cooler grinding and edge stability
Application:
Grit size 40/60 for maximum stock removal
Grit size 80/120 for a perfect surface finish
Material:
Steel
Stainless steel
Nonferrous metals
Suitable for:
For universal use on steel, stainless steel and aluminium using mini belt grinders
Recommendation:
Grit size 40/60 for maximum stock removal
Grit size 80/120 for a perfect surface finish