TYROLIT grinding belt 90x395 mm SCM A VERY FINE FLEX PREMIUM universal

Article no.: 34206206
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Linishing belt

Identification numbers & Classifications

Article number 34206206
EAN / GTIN 9003172001623
Manufacturer number 34206206

Description

Description:

With the belts from the TYROLIT SCM range, TYROLIT is taking another step towards economic efficiency. The machining time of the workpiece can now be greatly reduced. A saving of one to three work steps is thus the main argument.
Thanks to the quick and high stock removal rate, applications such as the reduction of surface roughness, removal of discolouration, smoothing of surfaces and the cleaning and removal of welding seams can be realised. In addition, the TYROLIT SCM range boasts the best results in terms of lifetime.

Feature:

EAN Code: 9003172001623
EAN-Code Packaging: 9009010049475
Product group: SSYV802
E-Class: 21011318
UNSPSC: 31191500
Customs tariff number: 68053000
Country of origin: IT
Shape: BELT VL
Specification: SCM A VERY FEIN FLEX
Grit size: 60
Thickness: 90 mm
Bore: 395 mm
Gross weight: 0.047 kg
Net weight: 0.047 kg
Gross weight: 0.050 kg
Net weight: 0.050 kg
Material suitability: aluminium
Product line: Premium

Advantage:

Outstanding economy thanks to maximum stock removal combined with short workpiece machining time
Robust belt design guarantees maximum lifetime
Comprehensive assortment

Application:

″COARSE″ grain for cleaning, for removing rust and coatings and for final finishing
″MEDIUM″ grain for gentle cleaning, for removing burrs and for final finishing
″VERY FINE″ grain as the final step

Suitable for:

For reducing surface roughness, smoothing surfaces as well as cleaning and removing welding seams using portable belt grinders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart