{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | WSG 17-70 INOX | |
Power supply | Mains operated | |
Power consumption | 1,700 W | |
maximum vibration to EN | 5 m/s2 | |
maximum disc ⌀ | 125 mm | |
maximum cutting depth | 31 mm | |
Weight | 2.4 kg | |
Dead man's circuit | no | |
Restart block | yes | |
Special features | variable speed | |
Type of product | Angle grinder |
Article number | 077111 722213 | |
Manufacturer number | 72221360000 |