{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (HD=Heavy Duty) | |
suitable battery - supplier / battery type / voltage | Milwaukee type HB 18 V | |
Manufacturer's designation | M18CSX-502X | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 5 Ah | |
Battery voltage | 18 V | |
Stroke length | 28.6 mm | |
Rate of strokes | 0 min-1 - 3,000 min-1 | |
Weight | 4.1 kg | |
maximum vibration to EN | 16.7 m/s2 | |
Special features | FIXTEC, LED | |
Power supply | Rechargeable battery-powered | |
Type of product | Saw |
Article number | 078220 M18CSX | |
Manufacturer number | 4933451378 |