{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (HD=Heavy Duty) | |
suitable battery - supplier / battery type / voltage | Milwaukee type B 18 V | |
Manufacturer's designation | M18FMTIWF12-502X | |
Number of rechargeable batteries contained | 2 | |
Power supply | Rechargeable battery-powered | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 5 Ah | |
Battery voltage | 18 V | |
maximum torque 1st step | 130 Nm | |
maximum torque 2nd step | 550 Nm | |
maximum torque 3rd step | 610 Nm | |
maximum screw ⌀ (8.8 - 12.9) | M20 | |
Number of impacts 1st stage | 420 min-1 | |
Number of impacts 2nd stage | 2,700 min-1 | |
Number of impacts 3rd stage | 3,000 min-1 | |
Tool arbor drive profile | External square drive | |
Tool arbor size | 1/2 in | |
Weight | 2.4 kg | |
typical application | Heavy Duty | |
Suitable for material | Steel | |
Type of product | Impact wrench |
Article number | 074010 M18FMTF12 | |
Manufacturer number | 4933459185 |