Mini needle scaler

Article no.: 9035M-5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 9035M-5
EAN / GTIN 4000896232284
Manufacturer number 9035M-5
L-Number L60140 4936

Description

Description:

Application:
Gentle cleaning of soiled / rusted parts especially cleaning of brake systems etc.
  • 28 mm slim / short pin form and free needles allow you to reach difficult to access areas as well
  • 13 thin stainless steel needles (⌀ 1.3 mm) ensure damage-free processing and highly fine surface structure
  • Suitable for processing stainless steel
  • 3000 impacts/min
  • Safety lever
  • Infinite adjustable power
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Working pressure (bar): 6.3
  • Sound power level: 98.8 db(A) Lp W
  • Vibration acceleration: 6.90 m/s2
  • Cold insulated handle
  • Dimensions / length: 235.6 mm
  • Net weight: 0.48 kg
  • Sound pressure level: 87.9 dB(A) Lp A
  • Air requirement: 48.1 l/min (0.8 l/sec)

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart