This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Coiled 3/8 inch nylon hose, with coupling 2,5 m

Article no.: 080105 2,5

Product details

Technical Data

Material nylon coiled hose
Hose external ⌀ 12 mm
Hose internal ⌀ 9 mm
usable hose length 2.5 m
Connection plug nipple 3/8 in

Identification numbers & Classifications

Article number 080105 2,5
Manufacturer number 132398

Description

Version:

Hose nylon, giving extremely high retracting force and low pressure drop.

Supplied with:

Supplied with 1 each quick-release coupling and male coupling.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart