air-powered straight grinder PG 8/50V-HV 5,000 RPM/600 watts

Article no.: 4007220176788
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Straight die grinder

Identification numbers & Classifications

Article number 4007220176788
EAN / GTIN 4007220176788
Manufacturer number 80106075

Description

Version:

  • With extension

Description:

The drive is equipped with a collet tool mounting for mounted tools. The exhaust air flow is at the front. The extended version of the powerful drive for heavy-duty use has a high torque. Due to the lever throttle, the drive has a dead man's switch. The air grinder has to be used with oil. 3 m air supply hose with 1/4″ male threaded connection and threaded quick coupling (STGI), 6 mm collet, 2 keys.

Feature:

  • Operating pressure: 6.3 bar
  • Power output: 600 Watt
  • Rotational speed: 5000 RPM
  • Collet group: 7
  • Throttle type: Lever
  • Version: With extension
  • Width, metric: 46 mm
  • Air consumption, at idle: 0.85 m³/min
  • Air consumption, under load: 0.34 m³/min
  • Incl. dia collet [mm]: 6 mm
  • Length, metric: 350 mm
  • Number of oil drops [min]: 5 Tropfen
  • Net weight: 1.6 kg
  • Air supply hose internal dia.: 8.5 mm
  • Exhaust direction: front
  • Height: 46 mm

Advantage:

  • As the exhaust air flow is directed forwards, it blows the removed substance away in this direction during application.
  • Ideal for the recommended mounted tools thanks to the collet mounting.
  • Particularly high torque due to reduction gear.
  • Can be guided precisely thanks to comfortable two-handed operation.
  • The extended version of the tool is suitable for working on hard-to-reach areas.

Note:

  • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart