Description:
Ideal for working on very small surfaces, cut-outs, geometries, profiles and radii. The set contains needle files suitable for a selection of different applications. Cross cut for medium-fine precision work. The profiles flat with round edges (113), hand with round edges (114) and crossing oval round-oval (115) are only available in a set and not individually.
Feature:
- Number, content: 12 Stück
- PFERD type: 266/16
- Cut: 2
- Length, metric: 160 mm
Advantage:
- Can be used with or without a file handle thanks to the tang shape.
Application:
- Applications: Deburring; Finishing
- Drive types: Manual filing tool; Manual application
Material:
- Materials that can be worked:
- Steels up to 1,200 N/mm² (< 38 HRC)
- Materials that can be worked: Steels up to 1,200 N/mm² (< 38 HRC)
Supplied with:
- Supplied in a PVC plastic pouch.
Note:
The profiles flat pointed (101) 140, 180 and 200 mm, bird's tongue (103) 140, 180 and 200 mm, knife (107) 140 and 180 mm, beret (109) 180 and 200 mm, flat pointed with round edges (113) are not available individually, but only in sets.
Supplied in PVC roll-up bag or practical plastic box.
Please indicate desired cut.