diamond needle file hand round edge 140mm D126 (medium) for hard materials

Article no.: 4007220016701
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Needle file

Identification numbers & Classifications

Article number 4007220016701
EAN / GTIN 4007220016701
Manufacturer number 15102062
L-Number L51060 320

Description

Description:

Diamond files and sheets are used for tasks where conventional files fail due to the hardness of the material being worked on. Diamond files and sheets are also used for processing hardened steel. The working temperatures are so low that no chemical wear occurs. This allows the higher hardness of the diamond grain to be exploited for a longer tool life. Diamond needle files can be used generally in tool making.

Feature:

  • Shape: Hand with round edges
  • Width, metric: 5.5 mm
  • Grit size: D 126
  • Height: 1.6 mm
  • Length, coating: 70 mm
  • Length, total: 140 mm

Application:

  • Recommendations for use: Apply only slight pressure to the file, especially in workpiece edge areas. Loaded diamond files can be cleaned in kerosene or anti-static plastic cleaner with a file brush. Alternatively, ultrasonic cleaning is also possible. Often it will suffice to knock the file against a hard object. Avoid using grease!
  • Applications: Deburring; Finishing; Leveling; Removing oxide layers; Surface work; Working on edges; Working on edges (chamfering, rounding)
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Abrasive materials
    • Case-hardened steels
    • Ferrite (magnetic material)
    • Glass
    • Graphite and synthetic carbon
    • Nickel or titanium-based superalloys
    • Steel materials with a hardness > 54 HRC
    • Technical ceramics
    • Tool steels
    • Tungsten carbide
    • Materials that can be worked: Abrasive materials; Case-hardened steels; Ferrite (magnetic material); Glass; Graphite and synthetic carbon; Nickel or titanium-based superalloys; Steel materials with a hardness > 54 HRC; Technical ceramics; Tool steels; Tungsten carbide

Supplied with:

  • Customer-specific tool solutions are available on request.

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart