Article no.: 091830

Service work trousers dark grey / black

Brand: BLAKLÄDER®
Clothing standard Oeko-Tex Standard 100
Fabric composition 65% polyester
Fabric composition 35% cotton
Washing 40 °C coloureds
Material weight / fabric density 166

All product information:

on request
In stock
14 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
£66.51
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

With stretch inserts and preformed legs for ease of movement and comfort. The leg seam allows the leg to be lengthened.
  • Internal mobile phone pocket of mesh material.
  • Leg pockets with pleat, zip fastener, pen pocket and knife pocket.
  • Plastic zip fastener flies.
  • Side pockets.
  • Back pockets.
  • D-ring on the waistband.

Modern service work trousers made of lightweight but abrasion-resistant material with quick-drying function. Ideal for working in warmer environments.

Note:

Size table with international sizes can be found in our information section at the end of the catalogue.
Service work trousers as ladies’ fit in dark grey/black under the No. 091833. Ex stock in sizes 36 – 46.

Technical Data

Fabric composition
65% polyester; 35% cotton
Material weight / fabric density
166 g/m²
Clothing standard
Oeko-Tex Standard 100
Washing
40 °C coloureds
Colour
dark grey / black
Type of product
Work trousers

Size chart trousers / overalls

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal men's size (height 182 cm - 186 cm)
Order size DE Size FR Size IT Manufacturer's information Size INT Waist measurement cm Hip measurement cm Inside leg measurement cm
42 36 44 C42 XS 72 88 77
44 38 46 C44 XS 76 92 78
46 40 48 C46 S 80 96 79
48 42 50 C48 M 84 100 80
50 44 52 C50 M 88 104 81
52 46 54 C52 L 92 107 82
54 48 56 C54 XL 97 110 83
56 50 58 C56 XL 102 113 84
58 52 60 C58 2XL 107 116 84
60 54 62 C60 3XL 112 119 85
62 56 64 C62 3XL 117 122 85
64 58 66 C64 4XL 122 125 85
Slim men's sizes (height 170 cm - 174 cm)
Order size DE Size FR Size IT Manufacturer's information Waist measurement cm Hip measurement cm Inside leg measurement cm
94 40L 40L C94 (146) 80 96 83
98 42L 42L C98 (148) 84 100 84
102 44L 44L C102 (150) 88 104 85
106 46L 46L C106 (152) 92 107 86
110 48L 48L C110 (154) 97 110 87
114 50L 50L C114 (156) 102 113 88
118 52L 52L C118 (158) 107 116 88
Stocky men's size (height 170 cm - 174 cm)
Order size DE Size FR Size IT Manufacturer's information Waist measurement cm Hip measurement cm Inside leg measurement cm
21 38C 38C D21 (84) 78 90 74
22 40C 40C D22 (88) 82 94 74
23 42C 42C D23 (92) 86 98 75
24 44C 44C D24 (96) 90 102 76
25 46C 46C D25 (100) 94 106 77
26 40C 40C D26 (104) 98 109 78
27 40C 40C D27 (108) 103 112 79
28 40C 40C D28 (112) 108 115 80
29 40C 40C D29 (116) 113 118 80
30 40C 40C D30 (120) 118 121 81
31 40C 40C D31 (124) 123 124 81
32 40C 40C D32 (128) 128 127 81
33 40C 40C D33 (132) 133 130 81
34 40C 40C D34 (136) 138 133 81

This is how to measure

Share this product

or copy this link

To shopping cart