Dungarees uvex multifunction high vis Yellow/High-vis yellow 48/50

Article no.: 1713208
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour high vis gelb / warmgelb
Clothing size DE 48
Type of product High visibility dungarees

Identification numbers & Classifications

Article number 1713208
EAN / GTIN 4049358329704
Manufacturer number 1713208

Description

Description:


  • Product category: Protective clothing
  • Product category: subtypes: Multi-functional high-visibility clothing
  • Product type: Trousers
  • Product type: subtypes: Dungarees
  • Search colour (filter): Yellow
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 48/50

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart